RWP265W - 5G Radiant Screwless Wallplate WH

Legrand-Pass & Seymour

  • $24.46 (Each)
  • $24.46 (Each)

  • $146.76 (Per 6)

Availability: Currently Out Of Stock
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
RWP265W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP265W
Description
5G Radiant Screwless Wallplate WH
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Five-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007295917 / 0785007295917 / 00785007295917
Weight per unit
0.2283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.46 (Each)
Standard Packaging
$146.76 (Per 6)
Resources
Images
 
 
RWP265W - Small Image
 
RWP265W - Large Image
 
RWP265W - Large Image
 
RWP265W - Large Image
 
RWP265W - Large Image
 
RWP265W - Large Image
 
RWP265W - Large Image
 
RWP265W - Large Image
 
RWP265W - Video
Brochures
 
 
RWP265W - Brochure
Other Links
 
 
RWP265W - Other
 
RWP265W - Other
 
RWP265W - Other
 
RWP265W - Other
 
RWP265W - Other
 
RWP265W - Other
 
RWP265W - Other
 
RWP265W - Other
 
RWP265W - Other
 
RWP265W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Product Type
Radiant Screwless Wallplate 5G W
extra long description
P&S RWP265W RADIANT SCREWLESS WALLP
Description
5G RADIANT SCREWLESS WALLPLATE WH
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this five-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Construction
Plastic
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Mounting Type
Screwless
orientation
Vertical
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP265W
GTIN
00785007295917
UPC
785007295917
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.2283
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, UL514, ETL
Application
Residential/Commercial
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat