PWP120277 - 277VAC 24VDC PWR PK Dual Voltage

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PWP120277
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PWP120277
Description
277VAC 24VDC PWR PK Dual Voltage
Universal Voltage Power Packs Consist Of A Transformer and High-Current Relay In One Small Unit. In Addition to Primary High Input, Power Packs Have A Secondary Output Of 24VDC, 114MA Which Provides Operating Power to Sensors. Upon Sensing Motion or Insufficient Light, Sensors Electrically Close An Internal Circuit and Send 24VDC Back to The Power Pack.Power Packs Can Switch A Maximum 20 Amps Of Fluorescent Lighting Are Available For Both 120V and 277V Systems..
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
N/A
UPC/GTIN
785007197808 / 00785007197808
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PWP120277 - Small Image
 
PWP120277 - Large Image
 
PWP120277 - Video
Other Links
 
 
PWP120277 - Other
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
277VAC 24VDC PWR PK DUAL VOLTAGE
Product Type
Disc Sub BZ50
extra long description
P&S PWP120277 DISC SUB BZ50
Long Description
Universal voltage power packs consist of a transformer and high-current relay in one small unit. In addition to primary high input, power packs have a secondary output of 24VDC, 114mA which provides operating power to sensors. Upon sensing motion or insufficient light, sensors electrically close an internal circuit and send 24VDC back to the power pack.Power packs can switch a maximum 20 Amps of fluorescent lighting are available for both 120V and 277V systems..
Special Features
Efficient switching power supply providing optimized current output based on number of sensors. Essential to ceiling mount sensor systems. Self-contained power supply relay system. UL2043 plenum rated for cost-effective installation. UL-rated 94 V0 plastic enclosure. 1/2" snap-in nipple attaches to standard electrical enclosures through 1/2" knockouts. LED indicates status of relay or low-voltage overcurrent. Secondary voltage: 24VDC: secondary output: 225mA. Easy to install. cULus listed. 5-year warranty.
Additional Information
media
Yes
load
120/230/277VAC
supply voltage
120/230/277VAC, 50/60Hz
body
Thermoplastic
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PWP120277
GTIN
00785007197808
UPC
785007197808
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Type
Universal Voltage Power Pack
Availability
Status
Inactive
Packaging
Weight per each
0.36
Carton
40
Package
1
Uses, Certifications, and Standards
environmental conditions
20 to 90% (relative humitiy, non-condensing)
Application
Commercial
standard
CULUS, UL, cUL, California Title 24 Compliant, RoHS-Compliant
Mounting
JUNCTION BOX
Enclosure
Thermoplastic, UL Flame Class Rating 94 V0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat