PTRA6S0L - 90 Degree 6" PT CNTR Solid

Legrand-Pass & Seymour

  • $2.76 (Each)
  • $2.76 (Each)

  • $690.00 (Per 250)

In-Stock: 139 available at other locations ( find a store with stock)
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
PTRA6S0L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTRA6-SOL
Description
90 Degree 6" PT CNTR Solid
Plugtail Registered Connectors, Right Angle, Solid, 6-Inch Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007044553 / 0785007044553 / 00785007044553
Weight per unit
0.0682 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Standard Packaging
$690.00 (Per 250)
Stock Availability
Bryan
0 (Find nearest stock)
Houston RDC
0
All Stores
139
Resources
Images
 
 
PTRA6S0L - Small Image
 
PTRA6S0L - Large Image
 
PTRA6S0L - Video
Brochures
 
 
PTRA6S0L - Brochure
Other Links
 
 
PTRA6S0L - Other
 
PTRA6S0L - Other
 
PTRA6S0L - Other
 
PTRA6S0L - Other
 
PTRA6S0L - Other
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
Plug-In
Product Type
90 Degree 6 In PT CNTR Solid
extra long description
P&S PTRA6SOL 90 DEGREE 6 IN PT CNTR
Description
90 DEGREE 6" PT CNTR SOLID
Long Description
PlugTail Registered Connectors, Right Angle, Solid, 6-inch PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Additional Information
media
Yes
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PTRA6-SOL
GTIN
00785007044553
UPC
785007044553
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.0682
Carton
1
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 139

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
139 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PTRA6S0L.
Jump To:

Similar Items

Similar items are close alternatives to PTRA6S0L, though they may not be 100% alike.

Plugtail Registered Connectors, Right Angle, Stranded, 6-Inch Plugtail Register...
  • MFR Part #: PTRA6-STR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($750.00) ·
PTRA6STR - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PTRA6S0L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QT6R2 Bryant Electric n/a
MCR125STR Eaton Wiring Devices 00032664673757
MCR250STR Eaton Wiring Devices 00032664673993
SNAP2RA Hubbell Wiring Device-Kellems 00783585251998
MSTWL-SDA Leviton 00078477427255
PTRA6SOL Legrand Pass & Seymour 00785007044553
PTRA6STR Legrand Pass & Seymour 00785007044546

* All prices subject to change.

Begin Live Chat