PT8300W - Hosp GRD Ehd Duplex Recp 20A/125V WH

Legrand-Pass & Seymour

  • $29.02 (Each)
  • $29.02 (Each)

  • $2,902.00 (Per 100)
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
PT8300W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT8300-W
Description
Hosp GRD Ehd Duplex Recp 20A/125V WH
Plugtail Registered Extra Heavy-Duty Hospital Grade Receptacles, 20A, 125V Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007091168 / 0785007091168 / 00785007091168
Weight per unit
0.2264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.02 (Each)
Standard Packaging
$2,902.00 (Per 100)
Resources
Images
 
 
PT8300W - Small Image
 
PT8300W - Large Image
 
PT8300W - Video
Brochures
 
 
PT8300W - Brochure
Other Links
 
 
PT8300W - Other
 
PT8300W - Other
 
PT8300W - Other
 
PT8300W - Other
 
PT8300W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.866
Height
3.281
Descriptions
Product Type
Hosp GRD Ehd Dup Recept 20A/125V WH
extra long description
P&S PT8300W HOSP GRD EHD DUP RECEPT
Description
HOSP GRD EHD DUPLEX RECP 20A/125V WH
Long Description
PlugTail Registered Extra Heavy-Duty Hospital Grade Receptacles, 20A, 125V PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Exclusive patented feature, circuit label on face allows permanent circuit identification. .036 inch thick, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Two drive screws anchor strap to back body and face. No exposed terminals create a finger safe application before, during, and after installation. Built-in connector features large brass terminal blades to ensure consistent, reliable electrica
Additional Information
media
Yes
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT8300-W
GTIN
00785007091168
UPC
785007091168
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2264
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, cULus UL498, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT8300W.
Jump To:

Cross Referenced

These items are similar to PT8300W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300WM Eaton Wiring Devices 00032664705687
AH8300WM Eaton Wiring Devices 00032664705168
M8300-W Leviton 00078477363836
PT8300W Legrand Pass & Seymour 00785007091168
QT8300W Bryant Electric 00781786410138
SNAP8300W Hubbell Wiring Device-Kellems 00783585357140

* All prices subject to change.

Begin Live Chat