PSDS30SR - 30A 600V SS Sloperoof N/F Safety Switch

Legrand-Pass & Seymour

  • $899.51 (Each)
  • $899.51 (Each)
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
PSDS30SR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS30SR
Description
30A 600V SS Sloperoof N/F Safety Switch
30 Amps Sloped-Roof Stainless Steel Safety Switch.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solution For Durability and
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
785007133578 / 0785007133578 / 00785007133578
Weight per unit
7.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$899.51 (Each)
Resources
Images
 
 
PSDS30SR - Small Image
 
PSDS30SR - Large Image
Brochures
 
 
PSDS30SR - Brochure
Other Links
 
 
PSDS30SR - Other
 
PSDS30SR - Other
 
PSDS30SR - Other
 
PSDS30SR - Other
 
PSDS30SR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Descriptions
Long Description
30 Amps Sloped-Roof Stainless Steel Safety Switch.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solution for durability and
Product Type
30A 600V SS Sloperoof Non-Fus Safesw
extra long description
P&S PSDS30SR 30A 600V SS SLOPEROOF
Description
30A 600V SS SLOPEROOF N/F SAFETY SWITCH
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS30SR
GTIN
00785007133578
UPC
785007133578
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Safety Switch
Trade Size
Amperage
30.0
Packaging
Weight per each
7.44
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat