PS8300HLA - Hosp Grad Duplex Recp 20A 125VAC La

Legrand-Pass & Seymour

  • $33.08 (Each)
  • $33.08 (Each)

  • $3,308.00 (Per 100)
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
PS8300HLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS8300-HLA
Description
Hosp Grad Duplex Recp 20A 125VAC La
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007860061 / 0785007860061 / 00785007860061
Weight per unit
0.2105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.08 (Each)
Standard Packaging
$3,308.00 (Per 100)
Resources
Images
 
 
PS8300HLA - Small Image
 
PS8300HLA - Large Image
Brochures
 
 
PS8300HLA - Brochure
Other Links
 
 
PS8300HLA - Other
 
PS8300HLA - Other
 
PS8300HLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Material
Nylon
Dimensions and Weight
Height
3.281
Width
.780
Descriptions
extra long description
P&S PS8300HLA HOSP GRAD DUP RECEPT
Product Type
Hosp Grad Dup Recept 20A 125VAC La
Special Features
Heavy-duty, brass strap for added strength and ground conductivity. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around face to prevent strap from separating from face and back body. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Two drive screws anchor strap to back body and face. Tri-drive brass terminal screws. Internal screw-presure-plate back and side wire capability. Two back wire holes for more wiring flexibili
Long Description
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Description
HOSP GRAD DUPLEX RECP 20A 125VAC LA
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS8300-HLA
GTIN
00785007860061
UPC
785007860061
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2105
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS8300HLA.
Jump To:

Cross Referenced

These items are similar to PS8300HLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300LA Eaton Wiring Devices 00032664719738
HBl8300HLA Hubbell Wiring Device-Kellems 00783585147260
8300HLA Legrand Pass & Seymour 00785007830170
PS8300HLA Legrand Pass & Seymour 00785007860061

* All prices subject to change.

Begin Live Chat