PS5369X - Straight Blade Conn 3W 20a125v

Legrand-Pass & Seymour

  • $20.10 (Each)
  • $20.10 (Each)

  • $201.00 (Per 10)

  • $1,005.02 (Per 50)

  • $2,010.04 (Per 100)

Availability: In Stock Locally
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
PS5369X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5369X
Description
Straight Blade Conn 3W 20a125v
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.179 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007237030 / 0785007237030 / 00785007237030
Weight per unit
0.1784 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.10 (Each)
Carton
$201.00 (Per 10)
Standard Packaging
$1,005.02 (Per 50)
Resources
Images
 
 
PS5369X - Small Image
 
PS5369X - Large Image
 
PS5369X - Large Image
Brochures
 
 
PS5369X - Brochure
Other Links
 
 
PS5369X - Other
 
PS5369X - Other
 
PS5369X - Other
 
PS5369X - Other
 
PS5369X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Voltage Rating
125
Poles
2
amperage rating
20
connection
Wire Grounding
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.638 in
Size
2.8 in
Descriptions
Product Type
Straight Blade Connector
Long Description
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.179 lb
Features
Straight Blade Connector 2pole 3wire 20amp 125v
Short Description
20 A, 125 V, Straight Blade Connector, Black/White
Special Features
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield
extra long description
P&S PS5369X STR BLD CONN 3W 20A125V
Description
STR BLD CONN 3W 20A125V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5369X
GTIN
00785007237030
UPC
785007237030
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight
0.179 lb
Weight per each
0.1784
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-20R;NEMA WD-1
Application
Extra Hard Use
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS5369X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS5369X.

Straight Blade Connector 2-Pole 3-Wire 20A 125a
  • Our Part #: 5369X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5369X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($201.00) ·
5369X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.10

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PS5369X, though they may not be 100% alike.

Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: 5369N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5369N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($318.10) · 50 ($1,590.50) ·
5369N - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.81

Each

QTY:
Each
Add
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: AH5369
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5369
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($245.84) · 50 ($1,229.22) ·
AH5369 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.58

Each

QTY:
Each
Add
Straight Blade Device Connector, 20 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, ...
  • Our Part #: HBL5369C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5369C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($476.20) ·
HBL5369C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.62

Each

QTY:
Each
Add
Straight Blade Connector 2-Pole 3-Wire 20A 125a
  • Our Part #: 5369X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5369X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($201.00) ·
5369X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS5369X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5369N Eaton Wiring Devices 00040893018256
6769 Eaton Wiring Devices 00040893023533
AH5369 Eaton Wiring Devices 00032664737565
66211-BK Enerlites 00883951417383
1612C Ericson 00782862587515
HBL5369C Hubbell Wiring Device-Kellems 00783585174259
5369-C Leviton 00078477795941
PS5369X Legrand Pass & Seymour 00785007237030
5369 Woodhead 00786788703196
5369B Bryant Electric 00781786731271
BRY5369NC Bryant Electric 00781786005952

* All prices subject to change.

Begin Live Chat