PS430P7W - P/S Plug 4W 30A 3P 480V WT

Legrand-Pass & Seymour

  • $281.63 (Each)
  • $281.63 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
PS430P7W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS430P7W
Description
P/S Plug 4W 30A 3P 480V WT
Pin and Sleeve Plug, 30 A, 3 Poles, 4 Wires, Gray, 6.5 (H) In, 0 to #18 Awg Wire Size, 0.86 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007430462 / 0785007430462 / 00785007430462
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39
Resources
Images
 
 
PS430P7W - Large Image
 
PS430P7W - Large Image
 
PS430P7W - Small Image
Brochures
 
 
PS430P7W - Brochure
Other Links
 
 
PS430P7W - Other
 
PS430P7W - Other
 
PS430P7W - Other
 
PS430P7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
4
Wire Size
0 to #18 AWG
Phase
3
Poles
3-way
amperage rating
30
Voltage Rating
480
Material
Thermoplastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3.8"
Descriptions
Product Type
Pin and Sleeve Plug
Long Description
Pin and Sleeve Plug, 30 A, 3 Poles, 4 Wires, Gray, 6.5 (H) in, 0 to #18 AWG Wire Size, 0.86 lb
Features
3 pole, 4 wire, Pin and Sleeve Plug. 3Ø amp, 480 vac.
Short Description
30A Pin & Sleeve Watertight Plug
extra long description
P&S PS430P7W P/S PLUG 4W 30A 3PH 48
Description
P/S PLUG 4W 30A 3P 480V WT
Special Features
Corrosion resistant turnlock locking device
Additional Information
dimensions
6.5 (H) in
Standards Met
UL 498;cULus;CSA
Made in USA
yes
Voltage
480.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS430P7W
GTIN
00785007430462
UPC
785007430462
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Pin & Sleeve Plug
Trade Size
Amperage
30.0
Packaging
Weight
0.86 lb
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
39 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PS430P7W.
Jump To:

Cross Referenced

These items are similar to PS430P7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
430P7W Bryant Electric 00781786251236
AH430P7W Eaton Wiring Devices 00032664732348
CD430P7W Eaton Wiring Devices 00040893694184
HBL430P7W Hubbell Wiring Device-Kellems 00783585404585
430P7W Leviton 00078477838167
PS430P7W Legrand Pass & Seymour 00785007430462
430P7W Woodhead 00786788409968

* All prices subject to change.

Begin Live Chat