PJSC1WCC10 - Sec WP JR Jum Tog Center Panel WH

Legrand-Pass & Seymour

  • $3.35 (Each)
  • $3.35 (Each)

  • $33.50 (Per 10)
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
PJSC1WCC10
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC1-WCC10
Description
Sec WP JR Jum Tog Center Panel WH
Sec Wall Plate Junior Jumbo Center Panel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007855296 / 0785007855296 / 00785007855296
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Standard Packaging
$33.50 (Per 10)
Resources
Brochures
 
 
PJSC1WCC10 - Brochure
Other Links
 
 
PJSC1WCC10 - Other
 
PJSC1WCC10 - Other
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
Matte
Dimensions and Weight
Thickness
0.07
Descriptions
Description
SEC WP JR JUM TOG CENTER PANEL WH
Product Type
Sec WP JR Jum Tog Center Panel WH
extra long description
P&S PJSC1WCC10 SEC WP JR JUM TOG CE
Long Description
Sec Wall Plate Junior Jumbo Center Panel
Construction
Plastic
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PJSC1-WCC10
GTIN
00785007855296
UPC
785007855296
Taxonomies, Classifications, and Categories
Type
Wall Plate
Packaging
Weight per each
0.044
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat