P83I - Smooth Wallplate 3G Duplex Iv

Legrand-Pass & Seymour

  • $8.95 (Each)
  • $8.95 (Each)

  • $134.32 (Per 15)

  • $895.46 (Per 100)
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
P83I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP83I
Description
Smooth Wallplate 3G Duplex Iv
Smooth Wall Plate, 3-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007187649 / 0785007187649 / 00785007187649
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.95 (Each)
Carton
$8.95 (Each)
Standard Packaging
$134.32 (Per 15)
Resources
Images
 
 
P83I - Small Image
 
P83I - Large Image
 
P83I - Video
Brochures
 
 
P83I - Brochure
Other Links
 
 
P83I - Other
 
P83I - Other
 
P83I - Other
 
P83I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SP83I SMOOTH WP 3G DUPLEX IV
Product Type
Smooth WP 3G Duplex Iv
Description
SMOOTH WALLPLATE 3G DUPLEX IV
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Long Description
Smooth Wall Plate, 3-Gang Duplex
Additional Information
media
Yes
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP83I
GTIN
00785007187649
UPC
785007187649
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.13
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P83I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of P83I.

Smooth Wall Plate, 3-Gang Duplex
  • Our Part #: SP83I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP83-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($1,343.19) ·
SP83I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to P83I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP83I Bryant Electric 00883778102240
8823-I Enerlites 00883951210434
NP83I GENERAL ELECTRIC n/a
80730-I Leviton 00078477978757
86030 Leviton 00078477779590
81430 Morris 00601986814300
92103 Mulberry 00095327921039
SP83I Legrand Pass & Seymour 00785007187649
TP83-I Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat