P262LA - Plate Plastic 2G 2SPLEX W/Out Line La

Legrand-Pass & Seymour

  • $1.41 (Each)
  • $1.41 (Each)

  • $28.29 (Per 20)

  • $141.44 (Per 100)
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
P262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP262LA
Description
Plate Plastic 2G 2SPLEX W/Out Line La
Plate Plastic 2-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682625 / 0785007682625 / 00785007682625
Weight per unit
0.0882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$1.41 (Each)
Standard Packaging
$28.29 (Per 20)
Resources
Images
 
 
P262LA - Small Image
 
P262LA - Large Image
Brochures
 
 
P262LA - Brochure
Other Links
 
 
P262LA - Other
 
P262LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SP262LA PLATE PLASTIC 2G 2SPLEX
Product Type
Plate Plastic 2G 2SPLEX W/Out Line La
Description
PLATE PLASTIC 2G 2SPLEX W/OUT LINE LA
Long Description
Plate Plastic 2-Gang Sierraplex Without Line
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Decorator
Mounting Type
Exposed Screws
Wall Plate Type
Outlet, Dimmer/Switch
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SP262LA
GTIN
00785007682625
UPC
785007682625
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0882
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P262LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of P262LA.

Plate Plastic 2-Gang Sierraplex Without Line
  • Our Part #: SP262LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP262LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($282.88) ·
SP262LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to P262LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2152LA Eaton Wiring Devices n/a
2152LA-BOX Eaton Wiring Devices 00032664582707
8832-LA Enerlites 00883951413750
80409-T Leviton 00078477276525
SP262LA Legrand Pass & Seymour 00785007682625
2152A Eaton Wiring Devices 00032664542206
5152A Eaton Wiring Devices 00032664555176
5152LA Eaton Wiring Devices 00032664583063
NP262AL Hubbell Wiring Device-Kellems 00883778102523
NP262LA Hubbell Wiring Device-Kellems 00883778118197
81123 Morris 00601986811231
TP262-LA Legrand Pass & Seymour 00785007275513

* All prices subject to change.

Begin Live Chat