SP262LA - Plastic Wallplate 2G 2SPLEX W/Out Line La

Legrand-Pass & Seymour

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.72 (Per 100)

  • $307.44 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP262-LA
Description
Plastic Wallplate 2G 2SPLEX W/Out Line La
Plate Plastic 2-Gang Sierraplex Without Line
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682625 / 0785007682625 / 00785007682625
Weight per unit
0.0882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$307.44 (Per 200)
Resources
Images
 
 
SP262LA - Small Image
 
SP262LA - Large Image
Brochures
 
 
SP262LA - Brochure
Other Links
 
 
SP262LA - Other
 
SP262LA - Other
 
SP262LA - Other
 
SP262LA - Other
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Plate Plastic 2G 2SPLEX W/Out Line La
extra long description
P&S SP262LA PLATE PLASTIC 2G 2SPLEX
Description
PLASTIC WALLPLATE 2G 2SPLEX W/OUT LINE LA
Long Description
Plate Plastic 2-Gang Sierraplex Without Line
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP262-LA
GTIN
00785007682625
UPC
785007682625
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0882
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
You must have an account to view stock levels
These alternate items can be purchased instead of SP262LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP262LA.

Plate Plastic 2-Gang Sierraplex Without Line
  • Our Part #: P262LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP262LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($30.74)
P262LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP262LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2152LA Eaton Wiring Devices n/a
2152LA-BOX Eaton Wiring Devices 00032664582707
8832-LA Enerlites 00883951413750
80409-T Leviton 00078477276525
SP262LA Legrand Pass & Seymour 00785007682625
2152A Eaton Wiring Devices 00032664542206
5152A Eaton Wiring Devices 00032664555176
5152LA Eaton Wiring Devices 00032664583063
NP262AL Hubbell Wiring Device-Kellems 00883778102523
NP262LA Hubbell Wiring Device-Kellems 00883778118197
81123 Morris 00601986811231
TP262-LA Legrand Pass & Seymour 00785007275513

* All prices subject to change.