NTL885TRWCC6 - Radiant Nlite/2 15A TR Outlts + Louv WH

Legrand-Pass & Seymour

  • $15.38 (Each)
  • $15.38 (Each)

  • $92.28 (Per 6)

Availability: Currently Out Of Stock
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
NTL885TRWCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL-885TRWCC6
Description
Radiant Nlite/2 15A TR Outlts + Louv WH
Perfect For Adding A Little Light Just Where You Need It, Without Sacrificing An Outlet or Dealing With Unattractive Plug-In Models, This Built-In Night Light From The Radiant Registered Collection Comes Combined With A Tamper-Resistant Outlet. A Great Upgrade For Hallways and Kids' Bedrooms, It Installs Easily In Place Of A Standard Outlet and Automatically Comes On In The Dark. With Five Adjustable Light Levels, You Can Easily Set Its Brightness to Meet Your Preferences or Needs. Features The Sleek, Clea
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007032444 / 0785007032444 / 00785007032444
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.38 (Each)
Standard Packaging
$92.28 (Per 6)
Resources
Images
 
 
NTL885TRWCC6 - Small Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
Brochures
 
 
NTL885TRWCC6 - Brochure
Other Links
 
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
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
125
amperage rating
15
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.5" x Width 1.6" x Height 2.75"
Descriptions
Product Type
Radiant Nlite/2 15A TR Outlts + Louv WH
extra long description
P&S NTL885TRWCC6 RADIANT NLITE/2 15
Description
RADIANT NLITE/2 15A TR OUTLTS + LOUV WH
Long Description
Perfect for adding a little light just where you need it, without sacrificing an outlet or dealing with unattractive plug-in models, this built-in night light from the radiant Registered Collection comes combined with a tamper-resistant outlet. A great upgrade for hallways and kids' bedrooms, it installs easily in place of a standard outlet and automatically comes on in the dark. With five adjustable light levels, you can easily set its brightness to meet your preferences or needs. Features the sleek, clea
Special Features
Night Light
Features
Nightlight
Additional Information
operating cycles
50000.0
Mounting Type
Box
Contact Rating
125
Contact Configuration
15A
Outlet Type
Tamper-Resistant
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
NTL-885TRWCC6
GTIN
00785007032444
UPC
785007032444
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet, Nightlight, Tamper-Resistant
Trade Size
Amperage
15.0
Packaging
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, UL, cULus, UL Listed
nema rating
15A
environmental conditions
Flammability Rating: UL 94 V2
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NTL885TRWCC6.
Jump To:

Similar Items

Similar items are close alternatives to NTL885TRWCC6, though they may not be 100% alike.

Perfect For Adding A Little Light Just Where You Need It, Without Sacrificing An...
  • Our Part #: NTL885TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTL885TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($748.50) ·
NTL885TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat