IG5362 - Duplex Recp 20A Commer Isol GRD or

Legrand-Pass & Seymour

  • $14.29 (Each)
  • $14.29 (Each)

  • $142.89 (Per 10)

  • $1,428.93 (Per 100)

Availability: In Stock Locally
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
IG5362
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG5362
Description
Duplex Recp 20A Commer Isol GRD or
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.922 In Width, 3.281 In Height, Thermoplastic, Orange, Corrosion Resistant;Impact Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007045345 / 0785007045345 / 00785007045345
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.29 (Each)
Carton
$142.89 (Per 10)
Standard Packaging
$1,428.93 (Per 100)
Resources
Images
 
 
IG5362 - Small Image
 
IG5362 - Large Image
 
IG5362 - Large Image
 
IG5362 - Video
Brochures
 
 
IG5362 - Brochure
Other Links
 
 
IG5362 - Other
 
IG5362 - Other
 
IG5362 - Other
 
IG5362 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Orange
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.922 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.922 in Width, 3.281 in Height, ThermoPlastic, Orange, Corrosion Resistant;Impact Resistant, 0.2000 lb
Features
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Orange
Short Description
20 A, 125 V, Duplex Receptacle, Orange, ISO
Special Features
Back & Side Wire;Plated Steel Strap
extra long description
P&S IG5362 RECEP DUP 20A COMMER ISO
Description
DUPLEX RECP 20A COMMER ISOL GRD OR
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Standards Met
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
Resistance Properties
Corrosion Resistant;Impact Resistant
package quantity
10 CT;100 PK
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
IG5362
GTIN
00785007045345
UPC
785007045345
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.195
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG5362.
Jump To:

Similar Items

Similar items are close alternatives to IG5362, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #14 to #10 Awg Compati...
  • Our Part #: IG5362RN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362RN
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($84.40) · 100 ($844.00) ·
IG5362RN - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.44

Each

QTY:
Each
Add
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: IG5362BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IG5362BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.51) ·
IG5362BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.65

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #10 Awg Compatible W...
  • Our Part #: CR5352IG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR5352IG
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($200.90) ·
CR5352IG - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.09

Each

QTY:
Each
Add
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptac...
  • Our Part #: AHIG5362BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AHIG5362BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($124.98) ·
AHIG5362BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IG5362 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IG5362BK Eaton Wiring Devices 00040893686288
CR5352IG Hubbell Wiring Device-Kellems 00783585387802
IG5362 Hubbell Wiring Device-Kellems 00783585778402
82164 Morris 00601986821643
IG5362 Legrand Pass & Seymour 00785007045345
IG5362BK Legrand Pass & Seymour 00785007242904
BRY5362IG Bryant Electric 00781786005280
IG5362RN Eaton Wiring Devices 00032664571503
5362-IG Leviton 00078477052457

* All prices subject to change.

Begin Live Chat