IG4700 - Turnlok Duplex Recp 3W 15A 125V Ig

Legrand-Pass & Seymour

  • $53.69 (Each)
  • $53.69 (Each)

  • $2,684.36 (Per 50)

  • $5,368.73 (Per 100)

In-Stock: 308 available at other locations ( find a store with stock)
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
IG4700
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG4700
Description
Turnlok Duplex Recp 3W 15A 125V Ig
Turnlok Registered Duplex Receptacle 3-Wire 15A 125V Isolated Ground
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007647006 / 0785007647006 / 00785007647006
Weight per unit
0.2528 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.69 (Each)
Carton
$53.69 (Each)
Standard Packaging
$2,684.36 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
308
Resources
Images
 
 
IG4700 - Small Image
 
IG4700 - Large Image
Brochures
 
 
IG4700 - Brochure
Other Links
 
 
IG4700 - Other
 
IG4700 - Other
 
IG4700 - Other
 
IG4700 - Other
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
125
amperage rating
15
Wire Size
18
Poles
2
Number of Wires
3
Phase
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4"
Descriptions
Product Type
Turnlok Duplex Rec 3W 15A 125V Ig
extra long description
P&S IG4700 TURNLOK DUPLEX REC 3W 15
Description
TURNLOK DUPLEX RECP 3W 15A 125V IG
Features
Brass Mounting Strap, Impact Resistant
Long Description
Turnlok Registered Duplex Receptacle 3-Wire 15A 125V Isolated Ground
Special Features
Corrosion resistant turnlock locking device
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Locking
Receptacle Type
Locking
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
IG4700
GTIN
00785007647006
UPC
785007647006
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Isolated Ground
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2528
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA, CULUS, UL, UL 498
Application
Industrial
nema rating
L5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IG4700.
Jump To:

Similar Items

Similar items are close alternatives to IG4700, though they may not be 100% alike.

Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: CWL515R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($287.20) · 50 ($1,436.00) ·
CWL515R - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$28.72

Each

QTY:
Each
Add
Eaton Safety Grip Locking Receptacle, #14-10 Awg, 15A, Industrial, 125V, Back an...
  • MFR Part #: IG4700
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($298.70) · 50 ($1,493.50) ·
IG4700 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$29.87

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Isolated Ground Industrial, Duplex Receptacle, 15A...
  • MFR Part #: IG4700A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($570.10) ·
IG4700A - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$57.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IG4700 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70615IG Bryant Electric 00781786616325
IG4700 Eaton Wiring Devices 00032664547638
IG4700 Hubbell Wiring Device-Kellems 783585778037
IG4700A Hubbell Wiring Device-Kellems 00783585002392
4700-IG Leviton 00078477778029
IG4700 Legrand Pass & Seymour 00785007647006
GL0516IG GENERAL ELECTRIC n/a
IG4700A GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat