FC40GL - Ehu Strain Relief .40 - .56

Legrand-Pass & Seymour

  • $42.00 (Each)
  • $42.00 (Each)

  • $8,400.00 (Per 200)

Availability: In Stock Locally
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
FC40GL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC40GL
Description
Ehu Strain Relief .40 - .56
FC40GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.40 - 0.56 Inches, Mesh Length 5-In
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007998788 / 00785007998788
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.00 (Each)
Standard Packaging
$8,400.00 (Per 200)
Resources
Images
 
 
FC40GL - Small Image
 
FC40GL - Large Image
Other Links
 
 
FC40GL - Other
 
FC40GL - Other
 
FC40GL - Other
 
FC40GL - Other
Brochures
 
 
FC40GL - Brochure
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
EHU STRAIN RELIEF .40 - .56
Product Type
Ehu Strain Relief .40 - .56
extra long description
P&S FC40GL EHU STRAIN RELIEF .40 -
Long Description
FC40GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.40 - 0.56 inches, Mesh Length 5-in
Special Features
Wire mesh grips for Turnlok® and EHU straight blade plugs and connectors provide additional strain-relief for wiring device plugs and connectors used on portable equipment in commercial and institutional applications, and industrial plant and construction site areas, which incur abnormally high abuse.
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Cable Size
Cable Dia. Range: 0.400-0.560; Mesh Length: 5.00
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC40GL
GTIN
00785007998788
UPC
785007998788
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Turnlok®/EHU Strain Relief Grip
Packaging
Weight per each
0.025
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FC40GL.
Jump To:

Cross Referenced

These items are similar to FC40GL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7310-002 Amtec n/a
I40 Eaton Wiring Devices 00040893650890
7310002 Hubbell Wiring Device-Kellems 00783585332154
L8002 Leviton 00078477973646
FC40GL Legrand Pass & Seymour 00785007998788
7310-002 Remke 00785411731025
36551 Woodhead 00786788365516
36551 GENERAL ELECTRIC n/a
7310002 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat