FC062U - SNG Sup GRP .62 CBL SNG Eye

Legrand-Pass & Seymour

  • $40.56 (Each)
  • $40.56 (Each)

  • $405.60 (Per 10)

  • $6,084.00 (Per 150)

Availability: In Stock Locally
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
FC062U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC062U
Description
SNG Sup GRP .62 CBL SNG Eye
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 Inches, Bale Length 8-In, Mesh Length 11-In, Break Strength 960 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007980677 / 00785007980677
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.56 (Each)
Carton
$405.60 (Per 10)
Standard Packaging
$6,084.00 (Per 150)
Resources
Images
 
 
FC062U - Small Image
 
FC062U - Large Image
Other Links
 
 
FC062U - Other
 
FC062U - Other
 
FC062U - Other
 
FC062U - Other
Brochures
 
 
FC062U - Brochure
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
SNG Sup GRP .62 CBL SNG Eye
extra long description
P&S FC062U SNG SUP GRP .62 CBL SNG
Description
SNG SUP GRP .62 CBL SNG EYE
Long Description
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 inches, Bale Length 8-in, Mesh Length 11-in, Break Strength 960 lbs.
Special Features
Standard closed mesh support grips are designed for loads up to 600 lbs. and vertical runs of no more than 100 ft. They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing. Closed mesh support grips are used when the end of the cable is accessible. Support grips are woven of corrosion-resistant tinned-bronze wire.
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
load
Approx. Break Strength: 960
Cable Size
Cable Dia. Range: 0.620-0.740; Bale Length: 8; Mesh Length: 11
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
FC062U
GTIN
00785007980677
UPC
785007980677
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight per each
0.12
Carton
10
Package
150
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FC062U.
Jump To:

Cross Referenced

These items are similar to FC062U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGS63 Eaton Wiring Devices 00040893647098
2201014 Hubbell Wiring Device-Kellems 00783585300986
L9502 Leviton 00078477970669
FC062U Legrand Pass & Seymour 00785007980677
2201-014R Remke 00785411100241
35031 Woodhead 00786788350314
2201014 GENERAL ELECTRIC n/a
35031 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat