ENP15605DNA - Plastic 15" Enclosure, Trim+Doors Only 5PK

Legrand-On-Q

  • $147.17 (Each)
  • $147.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP15605DNA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP15605DNA
Description
Plastic 15" Enclosure, Trim+Doors Only 5PK
This Versatile Plastic 15" Enclosure With Deep Trim and Hinged Door Is Designed to Meet All Your Networking Needs With Its Spacious 6.2" Depth, Accommodating Larger Components Like Isp Modems and Routers. Constructed From Wi-Fi Transparent Material, It Ensures Strong Connectivity While Offering Easy Installation With A One-Piece Trim Ring and Universal Mounting Grid. Offers A Streamlined Solution For Managing Complex Home Network Wiring In Single Family and High-Density Living Environments.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428435211 / 0804428435211 / 00804428435211
Weight per unit
17.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.17 (Each)
Resources
Images
 
 
ENP15605DNA - Large Image
 
ENP15605DNA - Large Image
 
ENP15605DNA - Large Image
 
ENP15605DNA - Large Image
 
ENP15605DNA - Large Image
 
ENP15605DNA - Large Image
 
ENP15605DNA - Large Image
 
ENP15605DNA - Large Image
 
ENP15605DNA - Large Image
 
ENP15605DNA - Small Image
 
ENP15605DNA - Video
Other Links
 
 
ENP15605DNA - Other
 
ENP15605DNA - Other
 
ENP15605DNA - Other
 
ENP15605DNA - Other
 
ENP15605DNA - Other
 
ENP15605DNA - Other
 
ENP15605DNA - Other
 
ENP15605DNA - Other
 
ENP15605DNA - Other
 
ENP15605DNA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Long Description
This versatile Plastic 15" Enclosure with Deep Trim and Hinged Door is designed to meet all your networking needs with its spacious 6.2" depth, accommodating larger components like ISP modems and routers. Constructed from Wi-Fi transparent material, it ensures strong connectivity while offering easy installation with a one-piece trim ring and universal mounting grid. Offers a streamlined solution for managing complex home network wiring in single family and high-density living environments.
Product Type
Plastic 15 In Encl, Trim+Doors Only 5PK
extra long description
OnQ ENP15605DNA PLASTIC 15 IN ENCL,
Description
PLASTIC 15" ENCLOSURE, TRIM+DOORS ONLY 5PK
Additional Information
Enclosure Size
15.0
Knockout Size
2 in
media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP15605DNA
GTIN
00804428435211
UPC
804428435211
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Category Description
PLASTIC BOXES
Packaging
Weight per each
17.98
Carton
1
Uses, Certifications, and Standards
Mounting
Outside Mount
standard
ULSTAND, ULSTAND, ABS, ABS, ULTEST, UL, CULUS, ULTEST, UL, CULUS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat