AU0100WHLAV1 - SPKR Level Vol Contr WH+La (M2)

Legrand-On-Q

  • $57.33 (Each)
  • $57.33 (Each)

  • $114.66 (Per 2)

Availability: In Stock Locally
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
AU0100WHLAV1
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AU0100WHLAV1
Description
SPKR Level Vol Contr WH+La (M2)
Allows Control Of Speaker Volume At The Wall. Both White and Light Almond Color Options Included In Packaging.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
804428032373 / 00804428032373
Weight per unit
2.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.33 (Each)
Carton
$114.66 (Per 2)
Resources
Images
 
 
AU0100WHLAV1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Decorator
Descriptions
Product Type
SPKR Level Vol Contr WH+La (M2)
extra long description
OnQ AU0100WHLAV1 SPKR LEVEL VOL CON
Description
SPKR LEVEL VOL CONTR WH+LA (M2)
Long Description
Allows control of speaker volume at the wall. Both white and light almond color options included in packaging.
Special Features
Allows control of speaker volume at the wall. Both white and light almond color options included in packaging. Rated at 100 watts per channel. Built-in impedance matching for easy installation. Smooth turning rotary knob. Wallplate included. Includes piec
Additional Information
Cable Type
16/4 Speaker Wire
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
AU0100WHLAV1
GTIN
00804428032373
UPC
804428032373
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Audio Speaker Volume Control
Availability
Status
Inactive
Packaging
Weight per each
2.81
Carton
2
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat