696LA - Combo 2SW 1P+3W 15A 120/277V La

Legrand-Pass & Seymour

  • $15.81 (Each)
  • $15.81 (Each)

  • $158.14 (Per 10)

  • $1,581.39 (Per 100)
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
696LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696LA
Description
Combo 2SW 1P+3W 15A 120/277V La
15 Amps, 120/277 Volts, Single Pole, Three-Way Combination Switch, Non-Grounding, Light Almond.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690262 / 00785007690262
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Carton
$15.81 (Each)
Standard Packaging
$158.14 (Per 10)
Resources
Other Links
 
 
696LA - Other
 
696LA - Other
Brochures
 
 
696LA - Brochure
Images
 
 
696LA - Small Image
 
696LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0.43321299639
amperage rating
15
Poles
1 & 3-Way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire, non-grounding
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 SW 1P+3W 15A 120/277V La
Description
COMBO 2SW 1P+3W 15A 120/277V LA
extra long description
P&S 696-LA COMBO 2 SW 1P+3W 15A 120
Long Description
15 amps, 120/277 volts, Single Pole, Three-way Combination Switch, Non-Grounding, Light Almond.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
action
(1) SP & (1) 3W
Contact Rating
15 Amp, 120/277 VAC
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
696LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007690262
UPC
785007690262
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Non-Grounding Combination Single Pole & Three-Way Switches
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 696LA.
Jump To:

Similar Items

Similar items are close alternatives to 696LA, though they may not be 100% alike.

Single Pole, Three-Way Combination Switch, 15 Amps, 120/277 Volts, Ivory.
  • Our Part #: 696I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.14) ·
696I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.81

Each

QTY:
Each
Add
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • Our Part #: 696LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.14) · 50 ($790.70) ·
696LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.81

Each

QTY:
Each
Add
COMBO 2 SW 1P+3W 15A 120/277V BN
  • MFR Part #: 696
  • GTIN: 00785007696004
  • Manufacturer: Legrand-Pass & Seymour
COMBO 2 SW 1P+3W 15A 120/277V W
  • MFR Part #: 696W
  • GTIN: 00785007696028
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 696LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC103LA Bryant Electric 00883778119071
275LA Eaton Wiring Devices n/a
5224-2T Leviton 00078477273135
5241-T Leviton 00078477274910
696LA Legrand Pass & Seymour 00785007690262
696LAG Legrand Pass & Seymour 00785007006223

* All prices subject to change.

Begin Live Chat