5871 - SGL Recp 20A 250V S+B Wire BR

Legrand-Pass & Seymour

  • $34.85 (Each)
  • $34.85 (Each)

  • $348.50 (Per 10)

  • $3,485.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
5871
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5871
Description
SGL Recp 20A 250V S+B Wire BR
Heavy-Duty Spec Grade Single Receptacle Back and Side Wire 20A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007587104 / 0785007587104 / 00785007587104
Weight per unit
0.1802 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.85 (Each)
Carton
$348.50 (Per 10)
Standard Packaging
$3,485.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
5871 - Small Image
 
5871 - Large Image
Brochures
 
 
5871 - Brochure
Other Links
 
 
5871 - Other
 
5871 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
Poles
2
amperage rating
20
Voltage Rating
250
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Height
3.68
Width
1.093
Descriptions
Description
20A 250V STRAIGHT BLADE SGL RCPT 620R
Product Type
Recp SGL 20A 250V S+B Wire BN
extra long description
P&S 5871 RECP SGL 20A 250V S+B WIRE
Long Description
Heavy-Duty Spec Grade Single Receptacle Back and Side Wire 20A 250V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. One-piece brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for pos
Features
Heavy-Duty Spec Grade Single Receptacle Back and Side Wire 20A 250V
Additional Information
Voltage
250.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5871
GTIN
00785007587104
UPC
785007587104
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1802
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
6-20R
Application
Commercial
standard
CUL, FEDSPEC, CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Granbury
3 View Store
Huntsville
2 View Store

M-Z

Location Stock Available
Terrell
1 View Store
These alternate items can be purchased instead of 5871.
Jump To:

Cross Referenced

These items are similar to 5871 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5461 Bryant Electric 00781786662001
5461B Eaton Wiring Devices 00032664382505
HBL5461 Hubbell Wiring Device-Kellems 00783585013954
RR205 Hubbell Wiring Device-Kellems 00883778300592
5461 Leviton 00078477498903
5871 Legrand Pass & Seymour 00785007587104
5461 GENERAL ELECTRIC n/a
GE41821 GENERAL ELECTRIC n/a
HBL5461 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat