55505 - STL Direct Mount Fan BX 16CU (M48)

Legrand-Pass & Seymour

  • $9.76 (Each)
  • $9.76 (Each)

  • $468.48 (Per 48)
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
55505
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
55505
Description
STL Direct Mount Fan BX 16CU (M48)
Direct Mount Box, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 In Height, 0.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129555051 / 00085129555051
Weight per unit
0.6842 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.76 (Each)
Carton
$468.48 (Per 48)
Resources
Images
 
 
55505 - Small Image
 
55505 - Large Image
 
55505 - Large Image
Brochures
 
 
55505 - Brochure
Other Links
 
 
55505 - Other
 
55505 - Other
 
55505 - Other
 
55505 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.5 in
Size
16 cu in
Descriptions
extra long description
P&S 55505 STL DIRECT MNT FAN BX 16C
Product Type
Direct Mount Box
Long Description
Direct Mount Box, Silver, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 in Height, 0.68 lb/EA
Short Description
Direct Mount Box, 16 cu in, Silver
Features
Direct Mount box with rotating dual support. 24 pack.
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
Description
STL DIRECT MOUNT FAN BX 16CU (M48)
Construction
Direct Mount Box - with rotating dual support
Additional Information
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
24 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
55505
sub brand
Pass & Seymour
GTIN
00085129555051
UPC
085129555051
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Metal Box Direct Mount
Packaging
Weight
0.68 lb/EA
Weight per each
0.6842
Carton
48
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55505.
Jump To:

Cross Referenced

These items are similar to 55505 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1050 GENERAL ELECTRIC n/a
296 GENERAL ELECTRIC n/a
2961 GENERAL ELECTRIC n/a
54151CFB GENERAL ELECTRIC n/a
55505 Legrand Pass & Seymour 00085129555051

* All prices subject to change.

Begin Live Chat