3830 - Straight Blade Recp TT30 2P 3W 30A 125V

Legrand-Pass & Seymour

  • $16.25 (Each)
  • $16.25 (Each)

  • $406.13 (Per 25)

  • $1,624.52 (Per 100)

In-Stock: 532 available at other locations ( find a store with stock)
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
3830
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3830
Description
Straight Blade Recp TT30 2P 3W 30A 125V
Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007790405 / 0785007790405 / 00785007790405
Weight per unit
0.3672 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.25 (Each)
Carton
$16.25 (Each)
Standard Packaging
$406.13 (Per 25)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
23
All Stores
532
Resources
Images
 
 
3830 - Small Image
 
3830 - Large Image
 
3830 - Large Image
Brochures
 
 
3830 - Brochure
Other Links
 
 
3830 - Other
 
3830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Thermoplastic
Current Rating
30 A
connection
Wire Ground
Voltage Rating
125
Poles
3-way
amperage rating
30
Wire Size
4
Dimensions and Weight
Length
2.5 in
Width
1.9 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Long Description
Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb
Features
Straight Blade Receptacle 2pole 3wire 30amp 125v
Short Description
30 A, 125 V, Straight Blade Receptacle, Black
extra long description
P&S 3830 STR BLADE RECP TT30 2P 3W
Description
STRAIGHT BLADE RECP TT30 2P 3W 30A 125V
Additional Information
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Receptacle Type
Straight Blade
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3830
GTIN
00785007790405
UPC
785007790405
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.3700 lb
Weight per each
0.3672
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
TT-30
Application
Recreational Vehicles
standard
CULUS, UL, CSA, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 532

Location search:
These alternate items can be purchased instead of 3830.
Jump To:

Similar Items

Similar items are close alternatives to 3830, though they may not be 100% alike.

Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Flush, 125V, Back, Brown, Nema ...
  • MFR Part #: 1263-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($372.00) ·
1263 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$14.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3830 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1263 Eaton Wiring Devices 00032664246357
7313 Leviton 00078477259658
3830 Legrand Pass & Seymour 00785007790405
CW1263 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat