28W76 - Turnlok Plug IP67 30A 3PH 480V L1630P

Legrand-Pass & Seymour

  • $68.56 (Each)
  • $68.56 (Each)

  • $685.60 (Per 10)
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
28W76
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
28W76
Description
Turnlok Plug IP67 30A 3PH 480V L1630P
Locking Watertight Plug, 30AMP 3 480 Volt, Nema Configuration L16-30, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033519 / 0785007033519 / 00785007033519
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.56 (Each)
Standard Packaging
$685.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
82
Resources
Images
 
 
28W76 - Small Image
 
28W76 - Large Image
Other Links
 
 
28W76 - Other
 
28W76 - Other
Brochures
 
 
28W76 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:
These alternate items can be purchased instead of 28W76.
Jump To:

Cross Referenced

These items are similar to 28W76 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1630PW Eaton Wiring Devices 00040893642123
2524-PW6P Ericson 00782862825181
HBL28W76 Hubbell Wiring Device-Kellems 00783585131726
28W76 Leviton 00078477969038
28W76 Legrand Pass & Seymour 00785007033519
28W76 Woodhead 00786788712341
68W76 Leviton 00078477519400

* All prices subject to change.

Begin Live Chat