27W48 - Turnlok Conn IP67 20A 250V L620R

Legrand-Pass & Seymour

  • $48.06 (Each)
  • $48.06 (Each)

  • $480.60 (Per 10)
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
27W48
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
27W48
Description
Turnlok Conn IP67 20A 250V L620R
Locking Watertight Connector, 20 Amp 250 Volt, Nema Configuration L6-20, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007033779 / 0785007033779 / 00785007033779
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.06 (Each)
Standard Packaging
$480.60 (Per 10)
Resources
Images
 
 
27W48 - Small Image
 
27W48 - Large Image
Brochures
 
 
27W48 - Brochure
Other Links
 
 
27W48 - Other
 
27W48 - Other
 
27W48 - Other
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
125
Wire Size
14 - 10 AWG
Poles
2
amperage rating
20
Number of Wires
3.0
Material
Rubber
Phase
Single
Material, Color, and Finish
Color
Yellow
Descriptions
extra long description
P&S 27W48 TURNLOK CONN IP67 20A 250
Product Type
Turnlok Conn IP67 20A 250V L620R
Description
TURNLOK CONN IP67 20A 250V L620R
Long Description
Locking Watertight Connector, 20 amp 250 volt, NEMA Configuration L6-20, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
27W48
GTIN
00785007033779
UPC
785007033779
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Trade Size
Amperage
20.0
Packaging
Weight per each
0.83
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L6-20R
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 27W48.
Jump To:

Cross Referenced

These items are similar to 27W48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
26W48BRY Bryant Electric 00781786003347
L620CW Eaton Wiring Devices 00040893641836
2412-CW6P Ericson 00782862824955
27W48H Hubbell Wiring Device-Kellems 00783585184241
HBL27W48 Hubbell Wiring Device-Kellems 00783585131481
27W48 Leviton 00078477967751
27W48 Legrand Pass & Seymour 00785007033779
27W48 Woodhead 00786788713126

* All prices subject to change.

Begin Live Chat