25W47 - Locking IP67 Conn 15A 125V L5-15R

Legrand-Pass & Seymour

  • $34.80 (Each)
  • $34.80 (Each)

  • $348.00 (Per 10)
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
25W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
25W-47
Description
Locking IP67 Conn 15A 125V L5-15R
Locking Watertight Connector, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007114249 / 00785007114249
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.80 (Each)
Standard Packaging
$348.00 (Per 10)
Resources
Images
 
 
25W47 - Small Image
 
25W47 - Large Image
Brochures
 
 
25W47 - Brochure
Other Links
 
 
25W47 - Other
 
25W47 - Other
 
25W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Material
Rubber
Dimensions and Weight
Size
4"
Descriptions
Product Type
Locking IP67 Conn 15A 125V L5-15R
Description
LOCKING IP67 CONN 15A 125V L5-15R
extra long description
P&S 25W47 LOCKING IP67 CONN 15A 125
Long Description
Locking Watertight Connector, 15amp 125volt, NEMA Configuration L5-15, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Watertight, rubber body construction, closure cap, nickel plated blades, multiple seals between plug/connector
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
25W-47
GTIN
00785007114249
UPC
785007114249
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
LOCKING CONNECTOR
Packaging
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L5-15R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25W47.
Jump To:

Similar Items

Similar items are close alternatives to 25W47, though they may not be 100% alike.

Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 15A, Industrial, 125V...
  • Our Part #: 25W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($339.90) ·
25W47 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.99

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Connector, 15A, 125V Ac, 2 Pole, 3 Wire, Thermop...
  • Our Part #: HBL25W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL25W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,237.25) ·
HBL25W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 25W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25W47 Eaton Wiring Devices 00040893631028
1620-CW6P Ericson 00782862824870
1620CW GENERAL ELECTRIC n/a
25W47 GENERAL ELECTRIC n/a
HBL25W47 GENERAL ELECTRIC n/a
HBL25W47A Hubbell Wiring Device-Kellems 00783585131320
HBL25W47 Hubbell Wiring Device-Kellems 00783585235912
25W47H Hubbell Wiring Device-Kellems n/a
25W47 Hubbell Wiring Device-Kellems n/a
25W47 Leviton 00078477848289
25W47 Legrand Pass & Seymour 00785007114249
25W47 Woodhead 00786788713027

* All prices subject to change.

Begin Live Chat