2097TR - Radiant Self Test TR Gfci 20A 125V BR

Legrand-Pass & Seymour

  • $24.36 (Each)
  • $24.36 (Each)

  • $243.60 (Per 10)
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
2097TR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097TR
Description
Radiant Self Test TR Gfci 20A 125V BR
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. 20A Outlets Are Ideal For Use With Larger Appliances and In Commercial Settings, As Well As to Meet Regional Requirements (Chicago, Canada)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036152 / 0785007036152 / 00785007036152
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.36 (Each)
Standard Packaging
$243.60 (Per 10)
Resources
Images
 
 
2097TR - Large Image
 
2097TR - Large Image
 
2097TR - Large Image
 
2097TR - Small Image
 
2097TR - Large Image
 
2097TR - Large Image
 
2097TR - Video
Brochures
 
 
2097TR - Brochure
Other Links
 
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test TR Gfci 20A 125V BR
Description
RADIANT SELF TEST TR GFCI 20A 125V BR
extra long description
P&S 2097TR RADIANT SELF TEST TR GFC
Long Description
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. 20A outlets are ideal for use with larger appliances and in commercial settings, as well as to meet regional requirements (Chicago, Canada)
Special Features
Spec Grade
Additional Information
media
Yes
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Outlet Type
GFCI, Tamper-Resistant, Self-Test
indoor/outdoor
Indoor
Mounting Type
Box
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097TR
GTIN
00785007036152
UPC
785007036152
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
nema rating
20A
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2097TR.
Jump To:

Similar Items

Similar items are close alternatives to 2097TR, though they may not be 100% alike.

Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residenti...
  • Our Part #: TRSGF20B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF20B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TRSGF20B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat