TRSGF20B - Gfci TR Self Test Duplex 20A 125V BR

Eaton

  • $25.74 (Each)
  • $25.74 (Each)

  • $257.40 (Per 10)
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
TRSGF20B
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF20B
Description
Gfci TR Self Test Duplex 20A 125V BR
Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Brown, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739927 / 00032664739927
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.74 (Each)
Standard Packaging
$257.40 (Per 10)
Resources
Images
 
 
TRSGF20B - Small Image
 
TRSGF20B - Large Image
 
TRSGF20B - Large Image
 
TRSGF20B - Large Image
 
TRSGF20B - Video
Attachments
 
 
TRSGF20B - Specification Sheet
Other Links
 
 
TRSGF20B - Other
 
TRSGF20B - Other
 
TRSGF20B - Other
 
TRSGF20B - Other
 
TRSGF20B - Other
 
TRSGF20B - Other
 
TRSGF20B - Other
 
TRSGF20B - Other
 
TRSGF20B - Other
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
125V
amperage rating
20A
Descriptions
Product Type
Gfci TR Self Test Duplex 20A 125V BR
Description
GFCI TR SELF TEST DUPLEX 20A 125V BR
extra long description
EWD TRSGF20B GFCI TR Self Test Dupl
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Brown,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20a GFCI
Additional Information
media
Yes
dimensions
2.8130 IN X 2.0000 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRSGF20B
GTIN
00032664739927
UPC
032664739927
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRSGF20B.
Jump To:

Similar Items

Similar items are close alternatives to TRSGF20B, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, #14 to #10 Awg Compatible Wire Size, C...
  • Our Part #: 2097
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2097
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($231.90) ·
2097 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.19

Each

QTY:
Each
Add
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically ...
  • Our Part #: 2097TR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097TR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.60) ·
2097TR - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.36

Each

QTY:
Each
Add
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Brown, Slim Design
  • Our Part #: TRGF20B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRGF20B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($238.70) ·
TRGF20B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat