15W33 - Straight Blade IP67 Conn 20A 125V 5-20R

Legrand-Pass & Seymour

  • $31.40 (Each)
  • $31.40 (Each)

  • $314.00 (Per 10)
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
15W33
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
15W-33
Description
Straight Blade IP67 Conn 20A 125V 5-20R
Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs and Connectors Feature Multiple Seals to Ensure Protection Against The Environment. Constructed Of A Sturdy Rubber Body, Which Makes Them Impact- and Chemical-Resistant, They Have Nickel-Plated Blades and Contacts For Superior Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007114324 / 0785007114324 / 00785007114324
Weight per unit
0.4375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.40 (Each)
Standard Packaging
$314.00 (Per 10)
Resources
Images
 
 
15W33 - Small Image
 
15W33 - Large Image
Brochures
 
 
15W33 - Brochure
Other Links
 
 
15W33 - Other
 
15W33 - Other
 
15W33 - Other
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
125
Wire Size
14 - 12 AWG
Poles
2
amperage rating
20
Number of Wires
3.0
Material
Rubber
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4.75"
Descriptions
Product Type
STR Blade IP67 Conn 20A 125V 5-20R
extra long description
P&S 15W33 STR BLADE IP67 CONN 20A 1
Description
STRAIGHT BLADE IP67 CONN 20A 125V 5-20R
Long Description
Rated watertight for 1,500 psi high-pressure hosedown, Pass and Seymour plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.
Special Features
Quick drive assembly screws, floating blades, rubber body construction, multiple ring seals
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
15W-33
GTIN
00785007114324
UPC
785007114324
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Watertight Connector
Trade Size
Amperage
20.0
Packaging
Weight per each
0.4375
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 15W33.
Jump To:

Similar Items

Similar items are close alternatives to 15W33, though they may not be 100% alike.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1877B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1877B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.80) · 100 ($398.00) ·
1877B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.98

Each

QTY:
Each
Add
Eaton Arrow Hart Watertight Straight Blade Connector, #18-10 Awg, 20A, Industria...
  • Our Part #: 15W33
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 15W33
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
15W33 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 15W33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15W33 Eaton Wiring Devices 00040893630960
1612-CW6P Ericson 00782862824832
15W33 GENERAL ELECTRIC n/a
HBL15W33 GENERAL ELECTRIC n/a
HBL15W33A Hubbell Wiring Device-Kellems 00783585131269
15W33H Hubbell Wiring Device-Kellems n/a
15W33 Hubbell Wiring Device-Kellems n/a
1612-CW6P Hubbell Wiring Device-Kellems n/a
HBL15W33 Hubbell Wiring Device-Kellems 00783585013343
15W33 Leviton 00078477848265
15W33 Legrand Pass & Seymour 00785007114324
15W33 Woodhead 00786788711221

* All prices subject to change.

Begin Live Chat