1595GRY - 15A 125V Spec GFI Dup Rec

Pass & Seymour

  • $14.79 (Each)
  • $14.79 (Each)

  • $147.90 (Per 10)
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
1595GRY
Manufacturer
Pass & Seymour
Manufacturer's Part Number
1595-GRY
Description
15A 125V Spec GFI Dup Rec
Gfci Recep 15A 125V 20A FD Thru Gry
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742411
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.79 (Each)
Carton
$147.90 (Per 10)
Resources
Images
 
 
1595GRY - Small Image
 
1595GRY - Large Image
Installation Sheets
 
 
1595GRY - Installation Sheet
Attachments
 
 
1595GRY - Specification Sheet
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
125 VAC AT 60 HZ
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Gfci Receptacle
Description
15A 125V SPEC GFI DUP REC
Long Description
GFCI RECEPTACLE, DUPLEX WITH LED INDICATOR LIGHT TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; GRAY COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Temperature Rating -35 to 66 Deg C
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1595-GRY
Model
Series 1595
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX WITH LED INDICATOR LIGHT
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
10
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595GRY.
Jump To:

Similar Items

Similar items are close alternatives to 1595GRY, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Co...
  • Our Part #: 1597GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($204.70) ·
1597GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat