T70ECWH - End Cap

Panduit

  • $9.62 (Each)
  • $9.62 (Each)

  • $96.20 (Per 10)
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
T70ECWH
Manufacturer
Panduit
Manufacturer's Part Number
T70ECWH
Description
End Cap
The End Cap Fitting Is Used to Terminate or Allow Entry to T-70 Raceway With Conduit Breakouts Of 1/2". It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983631308 / 0074983631308 / 00074983631308
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Carton
$96.20 (Per 10)
Resources
Images
 
 
T70ECWH - Video
 
T70ECWH - Small Image
 
T70ECWH - Small Image
 
T70ECWH - Large Image
Attachments
 
 
T70ECWH - Specification Sheet
Other Links
 
 
T70ECWH - Other
 
T70ECWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
End Cap
Material
PVC
Dimensions and Weight
Height
1.86
Length
1.96
Width
4.4
Descriptions
Description
END CAP
Long Description
The end cap fitting is used to terminate or allow entry to T-70 raceway with conduit breakouts of 1/2". It is White.
Product Type
Surface Raceway, T-70 End Cap, White
extra long description
PAN T70ECWH SURFACE RACEWAY, T-70 E
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70ECWH
Brand
PANDUIT
GTIN
00074983631308
UPC
074983631308
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FACEPLATE
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat