T70BWH8 - Raceway Base

Panduit

  • $62.56 (Per 8 Feet)
  • $7.82 (Per Foot)

  • $62.56 (Per 8 Feet)

  • $375.36 (Per 48 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T70BWH8
Manufacturer
Panduit
Manufacturer's Part Number
T70BWH8
Description
Raceway Base
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 8 FT and White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
074983725984 / 0074983725984 / 00074983725984
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
8 Feet
Unit
$7.82 (Per Foot)
Carton
$62.56 (Per 8 Feet)
Standard Packaging
$375.36 (Per 48 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
T70BWH8 - Video
 
T70BWH8 - Small Image
 
T70BWH8 - Large Image
Attachments
 
 
T70BWH8 - Specification Sheet
Other Links
 
 
T70BWH8 - Other
 
T70BWH8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Multi-Channel
Material
Polyvinyl Chloride (PVC)
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
8
Height
1.77
Width
4.07
Descriptions
Description
RACEWAY BASE
Product Type
Surface Raceway, T-70 Base, 8 FT, White
extra long description
PAN T70BWH8 Surface Raceway, T-70 B
Long Description
The T-70 raceway base provides solutions for routing low voltage, fiber optic, and/or power cabling along perimeter walls. The T-70 raceway is supplied with pre-punched mounting holes and is tamper resistant. It is 8 ft and White.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T70BWH8
GTIN
00074983725984
UPC
074983725984
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
T-70 Channel
Availability
minimum qty
8
Packaging
Weight per foot
1
Carton
8
Package
48
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area