T70BCWHX - Base Coupler

Panduit

  • $10.09 (Each)
  • $10.09 (Each)

  • $100.90 (Per 10)

In-Stock: 0 available locally (Austin RDC, TX) (change location)
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
T70BCWHX
Manufacturer
Panduit
Manufacturer's Part Number
T70BCWH-X
Description
Base Coupler
The T-70 Base Coupler Is Used to Join Sections Of The Raceway Base. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983631025 / 0074983631025 / 00074983631025
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.09 (Each)
Carton
$100.90 (Per 10)
Stock Availability
Austin RDC
0
All Stores
0
Resources
Images
 
 
T70BCWHX - Video
 
T70BCWHX - Small Image
 
T70BCWHX - Large Image
Attachments
 
 
T70BCWHX - Specification Sheet
Other Links
 
 
T70BCWHX - Other
 
T70BCWHX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Coupler
Material
PVC
Dimensions and Weight
Length
1.5
Width
1.5
Height
1.85
Descriptions
Description
BASE COUPLER
extra long description
PAN T70BCWH-X SURFACE RACEWAY, T-70
Product Type
Surface Raceway, T-70 Base Coupler, White
Long Description
The T-70 Base Coupler is used to join sections of the raceway base. It is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70BCWH-X
Brand
PANDUIT
GTIN
00074983631025
UPC
074983631025
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
T-70 Fittings & Accessories
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area