T38FC - 100' Sprial Wrap

Panduit

  • $130.78 (Each)
  • $130.78 (Each)
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
T38FC
Manufacturer
Panduit
Manufacturer's Part Number
T38F-C
Description
100' Sprial Wrap
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Natural.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983706051 / 0074983706051 / 00074983706051
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.78 (Each)
Resources
Images
 
 
T38FC - Video
 
T38FC - Small Image
 
T38FC - Small Image
 
T38FC - Large Image
Brochures
 
 
T38FC - Brochure
Tech Bulletins
 
 
T38FC - Tech Bulletin
Other Links
 
 
T38FC - Other
 
T38FC - Other
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
Polyethylene
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Length
100
Descriptions
Description
100' SPRIAL WRAP
extra long description
PAN T38F-C T38F-C Spiral Wrap, Natu
Product Type
T38F-C Spiral Wrap, Natural, Pe, 0.3125" Min Dia., 100' Roll
Long Description
The T38F-C Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.38" (9.5 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.3125" to 3" (7.9 mm to 76.2 mm). Color Natural.
Special Features
NULL
Additional Information
media
Yes
Wall Thickness
0.055
minimum bundle diameter
0.3125
maximum bundle diameter
3
outside diameter
0.38
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T38F-C
GTIN
00074983706051
UPC
074983706051
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
standard
UL Recognized - E141152; UL94HB
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T38FC.
Jump To:

Cross Referenced

These items are similar to T38FC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22014 Morris 00601986220149
22164 Morris 00601986221641
SRPE-500 NSi Industries 00662381096043
T38F-C Panduit 00074983706051
T50F-C Panduit 00074983699865
SRPE-500-9-C Thomas & Betts 00728494079660
2.5NFP9C HellermannTyton 00089306001126

* All prices subject to change.

Begin Live Chat