T050X000VPMBK - .50" BLK On WHT Continuous Vynl Tape

Panduit

  • $37.26 (Each)
  • $37.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T050X000VPMBK
Manufacturer
Panduit
Manufacturer's Part Number
T050X000VPM-BK
Description
.50" BLK On WHT Continuous Vynl Tape
The T050X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Vinyl. 0.50" X 23' (12 MM X 7 M). Color Black On White. 1 Cassette Per Package.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tape
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056761896 / 0613056761896 / 00613056761896
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.26 (Each)
Resources
Images
 
 
T050X000VPMBK - Video
 
T050X000VPMBK - Small Image
 
T050X000VPMBK - Large Image
Tech Bulletins
 
 
T050X000VPMBK - Tech Bulletin
Other Links
 
 
T050X000VPMBK - Other
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Width
0.472
Descriptions
Description
.50" BLK ON WHT CONTINUOUS VYNL TAPE
Long Description
The T050X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.50" x 23' (12 mm x 7 m). Color Black on White. 1 cassette per package.
extra long description
PAN T050X000VPM-BK PXE™ T050X000VPM
Product Type
Pxe™ T050X000VPM-BK MP Printer Cont. Tape, Safety & Id, Viny
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T050X000VPM-BK
Brand
PANDUIT
GTIN
00613056761896
UPC
613056761896
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Continuous Tape Label
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.