SP220Q - Service Post Conn

Panduit

  • $57.19 (Each)
  • $57.19 (Each)

  • $1,429.81 (Per 25)

  • $5,719.23 (Per 100)
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
SP220Q
Manufacturer
Panduit
Manufacturer's Part Number
SP220Q
Description
Service Post Conn
Service Post Connector, #2 Awg (Solid);#2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.88 In Overall Length, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716708 / 0074983716708 / 00074983716708
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.19 (Each)
Carton
$57.19 (Each)
Standard Packaging
$1,429.81 (Per 25)
Resources
Images
 
 
SP220Q - Video
 
SP220Q - Small Image
 
SP220Q - Small Image
 
SP220Q - Large Image
 
SP220Q - Large Image
Specifications Sheets
 
 
SP220Q - Specification Sheet
Tech Bulletins
 
 
SP220Q - Tech Bulletin
Other Links
 
 
SP220Q - Other
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
Copper
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
1.88 in;47.8 mm
Length
1.88
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #2 AWG (Solid);#2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.88 in Overall Length, 1 lb/EA
Short Description
Service Post Connector, Non-Insulated, 1.88 in;47.8 mm
Special Features
Connecting Conductors to Various Sizes of Tapped Hole;Suitable for Direct Burial in Earth or Concrete
Description
SERVICE POST CONN
extra long description
PAN SP2-2/0-Q StructuredGround™ SP2
Additional Information
Maximum Conductor Size
#2 AWG (Solid);#2/0 AWG (Stranded)
For Stud Size
1/2 in - 13
Insulated/Non-Insulated
Non-Insulated
for use with
Grounding two Copper Code Conductors to Steel Structures;Busbars;Transformers
Standards Met
cULus Listed 467;DB Rated
package quantity
25 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SP220Q
sub brand
Structuredground
GTIN
00074983716708
UPC
074983716708
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Grounding Connector
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Utility/Ground Grid
standard
cULus Listed - 467, DB Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP220Q.
Jump To:

Similar Items

Similar items are close alternatives to SP220Q, though they may not be 100% alike.

Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Con...
  • Our Part #: SP6DS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP6DS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,985.98) · 150 ($29,915.86) ·
SP6DS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$199.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat