S750M0 - 7.4" 50LB BLK Bulk CBL Tie

Panduit®

  • $36.56 (Per 1,000)
  • $0.04 (Each)

  • $36.56 (Per 1,000)

  • $365.60 (Per 10,000)
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
S750M0
Manufacturer
Panduit®
Manufacturer's Part Number
S7-50-M0
Description
7.4" 50LB BLK Bulk CBL Tie
The S7-50-M0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 7.4” (188MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258006 / 0613056258006 / 00613056258006
Weight per unit
2.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.04 (Each)
Carton
$36.56 (Per 1,000)
Standard Packaging
$365.60 (Per 10,000)
Resources
Images
 
 
S750M0 - Video
 
S750M0 - Small Image
 
S750M0 - Large Image
Other Links
 
 
S750M0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
7.4
Width
NA
Descriptions
Description
7.4" 50LB BLK BULK CBL TIE
Product Type
Stronghold™ S7-50-M0 Cable Tie, Black, Pa 6.6, 50LB Min Loop
extra long description
PAN S7-50-M0 StrongHold™ S7-50-M0 C
Long Description
The S7-50-M0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 7.4” (188mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
S7-50-M0
Brand
Panduit®
GTIN
00613056258006
UPC
613056258006
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
2.73
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S750M0.
Jump To:

Cross Referenced

These items are similar to S750M0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8BK50-M 3M Electrical Products 00051128592946
8388 Avery n/a
CT50175M0 Burndy 00781810332870
L-7-50-0-M Catamount n/a
PLT2S-M0 Panduit n/a
PLT2S-M0 Panduit 00074983540792
S7-50-M0 Panduit 00613056258006
17-S190B-M Qualtek n/a
L-7-50-0-M Thomas & Betts 00728494917108
TY25MX Thomas & Betts 00786210824673

* All prices subject to change.

Begin Live Chat