S418C - 4" 18LB Nat CBL Tie

Panduit®

  • $3.08 (Per 100)
  • $0.03 (Each)

  • $3.08 (Per 100)

  • $30.80 (Per 1,000)
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
S418C
Manufacturer
Panduit®
Manufacturer's Part Number
S4-18-C
Description
4" 18LB Nat CBL Tie
The S4-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Miniature, 3.94” (100MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056257887 / 0613056257887 / 00613056257887
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.03 (Each)
Carton
$3.08 (Per 100)
Standard Packaging
$30.80 (Per 1,000)
Resources
Images
 
 
S418C - Video
 
S418C - Small Image
 
S418C - Large Image
Other Links
 
 
S418C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
3.94
Width
NA
Descriptions
Description
4" 18LB NAT CBL TIE
Long Description
The S4-18-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Miniature, 3.94” (100mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Special Features
Plenum
extra long description
PAN S4-18-C StrongHold™ S4-18-C Cab
Product Type
Stronghold™ S4-18-C Cable Tie, Natural, Pa 6.6, 18LB Min Loo
Additional Information
Tensile Strength
18
media
Yes
Manufacturer Information
Manufacturers Part Number
S4-18-C
Brand
Panduit®
GTIN
00613056257887
UPC
613056257887
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.054
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S418C.
Jump To:

Cross Referenced

These items are similar to S418C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT4NT18-C 3M Electrical Products 00051128592755
8434 Avery n/a
L-4-18-9-C Catamount n/a
17-M200N-C Ideal Industries n/a
PLT1M-C Panduit n/a
PLT1M-C Panduit 00074983540044
S4-18-C Panduit 00613056257887
17-M100N-C Qualtek n/a
L-4-18-9-C Thomas & Betts 00728494914602
TY523M Thomas & Betts 00786210805078
T18R9C2 HellermannTyton 00089306070856

* All prices subject to change.

Begin Live Chat