S050X075VAM - Wrap Label

Panduit

  • $70.40 (Each)
  • $70.40 (Each)
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
S050X075VAM
Manufacturer
Panduit
Manufacturer's Part Number
S050X075VAM
Description
Wrap Label
The S050X075VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 0.50" X 0.75" (12.7 MM X 19.1 MM). Wire/Cable Size Range 18- 14 Awg. Color Clear/White. 425 Labels Per Cassette. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
613056760097 / 0613056760097 / 00613056760097
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.40 (Each)
Resources
Images
 
 
S050X075VAM - Small Image
 
S050X075VAM - Large Image
 
S050X075VAM - Video
Tech Bulletins
 
 
S050X075VAM - Tech Bulletin
Other Links
 
 
S050X075VAM - Other
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
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.5
Descriptions
Description
WRAP LABEL
Long Description
The S050X075VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 0.50" x 0.75" (12.7 mm x 19.1 mm). Wire/Cable Size Range 18- 14 AWG. Color Clear/White. 425 labels per cassette. 1 cassette per package.
Product Type
Pxe™ S050X075VAM MP Printer Self-Lam Label, Vinyl, White, 0.
extra long description
PAN S050X075VAM PXE™ S050X075VAM MP
Additional Information
media
Yes
maximum temperature
150
Manufacturer Information
Manufacturers Part Number
S050X075VAM
Brand
PANDUIT
GTIN
00613056760097
UPC
613056760097
Taxonomies, Classifications, and Categories
Type
Self-Laminating Label
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat