RMER4BL - Resinribbon, BL, 4.25"X300'

Panduit

  • $67.76 (Each)
  • $67.76 (Each)

  • $135.52 (Per 2)
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
RMER4BL
Manufacturer
Panduit
Manufacturer's Part Number
RMER4BL
Description
Resinribbon, BL, 4.25"X300'
The RMER4BL Thermal Transfer Ribbon Is For Use With Panduit TDP43ME Printers. Compatible Labels: Polyester, Continuous Vinyl Tapes, Marker Plates, Raised Panel. Resin Material. 4.25" X 300' (108 MM X 91.4 M). Ribbon Color Black. 1 Roll Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131505 - Wire labeling tool and printer
UPC/EAN/GTIN
074983334681 / 0074983334681 / 00074983334681
Weight per unit
0.2967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.76 (Each)
Standard Packaging
$135.52 (Per 2)
Resources
Other Links
 
 
RMER4BL - Other
Images
 
 
RMER4BL - Large Image
 
RMER4BL - Small Image
Tech Bulletins
 
 
RMER4BL - Tech Bulletin
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
PAN RMER4BL RMER4BL Thermal Transfe
Description
RESINRIBBON,BL,4.25"X300'
Long Description
The RMER4BL Thermal Transfer Ribbon is for use with Panduit TDP43ME printers. Compatible labels: Polyester, Continuous Vinyl Tapes, Marker Plates, Raised Panel. Resin material. 4.25" x 300' (108 mm x 91.4 m). Ribbon Color Black. 1 roll per package.
Product Type
RMER4BL Thermal Transfer Ribbon, Resin, Black, 4.25", PK1
Manufacturer Information
Manufacturers Part Number
RMER4BL
Brand
PANDUIT
GTIN
00074983334681
UPC
074983334681
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Thermal Transfer Ribbon
Packaging
Weight per each
0.2967
Carton
1
Package
2
Uses, Certifications, and Standards
Application
NA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RMER4BL.
Jump To:

Cross Referenced

These items are similar to RMER4BL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RMER4BL Panduit 00074983334681

* All prices subject to change.

Begin Live Chat