RAEFXWHX - WHT Entr End FTG

Panduit

  • $10.33 (Each)
  • $10.33 (Each)

  • $103.30 (Per 10)
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
RAEFXWHX
Manufacturer
Panduit
Manufacturer's Part Number
RAEFXWH-X
Description
WHT Entr End FTG
The LD/LDPH Power Rated, 1" BRC Is Designed to Maintain Proper Bend Radius Within The Channel. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983530625 / 0074983530625 / 00074983530625
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.33 (Each)
Carton
$103.30 (Per 10)
Resources
Attachments
 
 
RAEFXWHX - Specification Sheet
Other Links
 
 
RAEFXWHX - Other
 
RAEFXWHX - Other
Images
 
 
RAEFXWHX - Small Image
 
RAEFXWHX - Large Image
 
RAEFXWHX - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Entrance End/Right Angle
Material
PVC
Dimensions and Weight
Width
1.94
Length
5.05
Descriptions
Description
WHT ENTR END FTG
extra long description
PAN RAEFXWH-X SURFACE RACEWAY, LD/L
Product Type
Surface Raceway, LD/LDPH Power Rated 1" BRC, White
Long Description
The LD/LDPH Power Rated, 1" BRC is designed to maintain proper bend radius within the channel. It is White.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
RAEFXWH-X
GTIN
00074983530625
UPC
074983530625
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat