PN1410RC - #14 Nyl RG Term

Panduit

  • $0.91 (Each)
  • $0.91 (Each)

  • $91.16 (Per 100)
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
PN1410RC
Manufacturer
Panduit
Manufacturer's Part Number
PN1410RC
Description
#14 Nyl RG Term
The PN14-10R-C Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800209 / 0074983800209 / 00074983800209
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$91.16 (Per 100)
Resources
Images
 
 
PN1410RC - Video
 
PN1410RC - Large Image
Other Links
 
 
PN1410RC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
extra long description
PAN PN14-10R-C Pan-Term® PN14-10R-C
Description
#14 NYL RG TERM
Product Type
Pan-Term® PN14-10R-C Ring Terminal, Blue, Nylon, 14-18 Awg,
Long Description
The PN14-10R-C Pan-Term® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PN1410RC
Brand
PANDUIT
GTIN
00074983800209
UPC
074983800209
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.0006
Carton
100
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
7/32
standard
cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-108)
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PN1410RC.
Jump To:

Cross Referenced

These items are similar to PN1410RC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG1410R/LX 3M Electrical Products 05112858662
TN14-10 Burndy 00781810734568
YAE14N Burndy 00781810804476
TN1410 Burndy 78181073456
R14-10N Greaves 00784491162309
R14-10 Greaves 00784491160305
R1410 Greaves 78449116030
S14-10N Greaves 00784491165621
S1410N Greaves 78449116562
83324 Ideal Industries 78325083324
19073-0097 Molex n/a
11340 Morris 00601986113403
R16-10N NSi Industries 00662381073082
R16-10N-BULK NSi Industries 00662381681836
R14-10N NSi Industries n/a
PN14-10R-C Panduit 00074983800209
PNF14-10R-C Panduit 00074983513277
PN1410RM Panduit 00074983800216
PN1410RC Panduit 07498380020
R6B-10 Penn-Union 00785037914147
RB14-10 Thomas & Betts 00786210804125
RB873 Thomas & Betts 00786210818795

* All prices subject to change.

Begin Live Chat