PLT4HTL0 - 14-1/2" 120LB BLK LCK CBL Tie

Panduit®

  • $229.03 (Per 250)
  • $0.92 (Each)

  • $229.03 (Per 250)

  • $458.05 (Per 500)

  • $916.10 (Per 1,000)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT4HTL0
Manufacturer
Panduit®
Manufacturer's Part Number
PLT4H-TL0
Description
14-1/2" 120LB BLK LCK CBL Tie
Panduit PLT4H-TL0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Light-Heavy Cross Section, 14.5” (368MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983539420 / 0074983539420 / 00074983539420
Weight per unit
3.674 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.92 (Each)
Carton
$229.02 (Per 250)
Standard Packaging
$458.05 (Per 500)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
1,000
Resources
Images
 
 
PLT4HTL0 - Video
 
PLT4HTL0 - Small Image
 
PLT4HTL0 - Large Image
Other Links
 
 
PLT4HTL0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Length
14.5
Descriptions
extra long description
PAN PLT4H-TL0 Pan-Ty® PLT4H-TL0 Cab
Description
14-1/2" 120LB BLK LCK CBL TIE
Product Type
Pan-Ty® PLT4H-TL0 Cable Tie, Black, Uv PA6.6, 14.5"L, 120LB,
Long Description
Panduit PLT4H-TL0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-heavy cross section, 14.5” (368mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 250.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Manufacturers Part Number
PLT4H-TL0
Brand
Panduit®
GTIN
00074983539420
UPC
074983539420
Taxonomies, Classifications, and Categories
Type
Premium Cable Tie
Availability
minimum qty
250
Packaging
Weight per each
3.674
Carton
250
Package
500
Uses, Certifications, and Standards
standard
CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat