PLT2SM0 - 7.4" 50LB BLK LCK CBL Tie

Panduit®

  • $146.18 (Per 1,000)
  • $0.15 (Each)

  • $146.18 (Per 1,000)

  • $730.90 (Per 5,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
PLT2SM0
Manufacturer
Panduit®
Manufacturer's Part Number
PLT2S-M0
Description
7.4" 50LB BLK LCK CBL Tie
Panduit PLT2S-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4” (188MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540792 / 0074983540792 / 00074983540792
Weight per unit
3.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.15 (Each)
Carton
$146.18 (Per 1,000)
Standard Packaging
$730.90 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,000
Resources
Images
 
 
PLT2SM0 - Video
 
PLT2SM0 - Small Image
 
PLT2SM0 - Large Image
Other Links
 
 
PLT2SM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
7.4
Descriptions
extra long description
PAN PLT2S-M0 Pan-Ty® PLT2S-M0 Cable
Description
7.4" 50LB BLK LCK CBL TIE
Long Description
Panduit PLT2S-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4” (188mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Special Features
Indoor/Outdoor
Product Type
Pan-Ty® PLT2S-M0 Cable Tie, Black, Uv PA6.6, 7.4"L, 50LB, PK
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
PLT2S-M0
Brand
Panduit®
GTIN
00074983540792
UPC
074983540792
Taxonomies, Classifications, and Categories
Type
Premium Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
3.215
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
9,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PLT2SM0.
Jump To:

Cross Referenced

These items are similar to PLT2SM0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6202 3M Electrical Products 00054007062028
6272 3M Electrical Products 00054007062721
CT8BK50-M 3M Electrical Products 00051128592946
06272 3M Electrical Products 05400706272
8388 Avery n/a
CT50175C0 Burndy 00781810332863
CT50175M0 Burndy 00781810332870
L-7-50-0-M Catamount n/a
N750 Greaves 00784491745106
93230 ILSCO 00783669001365
93230M ILSCO 00783669001372
20252 Morris 00601986202527
20254 Morris 00601986202541
7500 NSi Industries 00662381050229
7500X NSi Industries 00662381051233
8500 NSi Industries 00662381050908
8500X NSi Industries 00662381050199
PLT2S-C0 Panduit 00074983540464
PLT2S-M0 Panduit 00074983540792
PLT2S-M0 Panduit n/a
S7-50-M0 Panduit 00613056258006
PLT2SM0 Panduit 07498354079
17-S190B-M Qualtek n/a
TIE8B SELECTOR SWITCH 00781035210229
TY25MX Thomas & Betts 00786210824673
TY525MX Thomas & Betts 00786210805108
13-262 Thomas & Betts 00783786132621
L-7-50-0-C Thomas & Betts 00728494917009
L-7-50-0-M Thomas & Betts 00728494917108
T50S0C2 HellermannTyton 00089306090441
T50R0C2 HellermannTyton 00089306086703

* All prices subject to change.

Begin Live Chat