PLT2SM - 7.4" Nat Nyl CBL Tie

Panduit

  • $121.98 (Per 1,000)
  • $0.12 (Each)

  • $121.98 (Per 1,000)

  • $609.90 (Per 5,000)
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
PLT2SM
Manufacturer
Panduit
Manufacturer's Part Number
PLT2S-M
Description
7.4" Nat Nyl CBL Tie
Panduit PLT2S-M Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4” (188MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540785 / 0074983540785 / 00074983540785
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.12 (Each)
Carton
$121.98 (Per 1,000)
Standard Packaging
$609.90 (Per 5,000)
Resources
Images
 
 
PLT2SM - Video
 
PLT2SM - Small Image
 
PLT2SM - Large Image
Other Links
 
 
PLT2SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
7.4
Descriptions
Description
7.4" NAT NYL CBL TIE
extra long description
PAN PLT2S-M Pan-Ty® PLT2S-M Cable T
Product Type
Pan-Ty® PLT2S-M Cable Tie, PA6.6, 7.4"L, 50LB, PK1000
Special Features
Indoor
Long Description
Panduit PLT2S-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4” (188mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2S-M
GTIN
00074983540785
UPC
074983540785
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2S, 21S), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLT2SM.
Jump To:

Cross Referenced

These items are similar to PLT2SM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-M 3M Electrical Products 00051128592991
06250 3M Electrical Products 05400706250
6226 3M Electrical Products 00054007062264
6250 3M Electrical Products 00054007062509
8387 Avery n/a
TF5D Burndy 78181080668
CT50175C Burndy 00781810332443
CT50175M Burndy 00781810332559
L-7-50-9-M Catamount n/a
N 750 Greaves n/a
N750 Greaves 00784491745106
IT2S-M Ideal Industries 783250574407
93130 ILSCO 00783669001341
93130M ILSCO 00783669001358
20052 Morris 00601986200523
20152 Morris 00601986201520
20054 Morris 00601986200547
650 NSi Industries 00662381051301
750 NSi Industries 00662381050021
750X NSi Industries 00662381050618
850X NSi Industries 00662381050496
850 NSi Industries 00662381050700
PLT2S-C Panduit 00074983540457
PLT2S-M Panduit 00074983540785
PLT2S-M Panduit n/a
PLT2SM Panduit 07498354078
PLT1SC Panduit 00074983540075
PLT2SC Panduit 07498354045
PLT1.5SC Panduit 07498354016
PLT1.5S-C Panduit 00074983540167
S7-50-M Panduit 00613056257993
TY7.5-50 Penn-Union 00785037846202
13-2006 Philmore n/a
17-S190N-M Qualtek n/a
TIE8 SELECTOR SWITCH 00781035210069
TY25M Thomas & Betts 00786210824574
TY525M Thomas & Betts 00786210805092
TY52315M Thomas & Betts 00786210875446
L7509C Thomas & Betts 72849491720
L-7-50-9-C Thomas & Betts 00728494917207
13-242 Thomas & Betts 00783786132423
L-7-50-9-M Thomas & Betts 00728494917306
T50S9C2 HellermannTyton 00089306090724
T50R9C2 HellermannTyton 00089306088936

* All prices subject to change.

Begin Live Chat