PLT2MM0 - 8" 18LB BLK CBL Tie

Panduit

  • $0.13 (Each)
  • $0.13 (Each)

  • $127.32 (Per 1,000)

  • $636.60 (Per 5,000)
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
PLT2MM0
Manufacturer
Panduit
Manufacturer's Part Number
PLT2M-M0
Description
8" 18LB BLK CBL Tie
Panduit PLT2M-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 8.0” (203MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540273 / 0074983540273 / 00074983540273
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$127.32 (Per 1,000)
Standard Packaging
$636.60 (Per 5,000)
Resources
Images
 
 
PLT2MM0 - Video
 
PLT2MM0 - Large Image
 
PLT2MM0 - Small Image
Other Links
 
 
PLT2MM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
8
Descriptions
Description
8" 18LB BLK CBL TIE
Product Type
Pan-Ty® PLT2M-M0 Cable Tie, Black, Uv PA6.6, 8"L, 18LB, PK10
extra long description
PAN PLT2M-M0 Pan-Ty® PLT2M-M0 Cable
Long Description
Panduit PLT2M-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 8.0” (203mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
18
Manufacturer Information
Manufacturers Part Number
PLT2M-M0
Brand
PANDUIT
GTIN
00074983540273
UPC
074983540273
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
1.4
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLT2MM0.
Jump To:

Cross Referenced

These items are similar to PLT2MM0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53173 3M Electrical Products 00051128531730
53224 3M Electrical Products 00051128532249
B818 Greaves 00784491746158
20222 Morris 00601986202220
8180 NSi Industries 00662381050236
8180X NSi Industries 00662381051240
PLT2M-C0 Panduit 00074983540761
PLT2M-M0 Panduit 00074983540273
TY232MX Thomas & Betts 00786210884172
TY5232MX Thomas & Betts 00786210839370
T18-L0C2 HellermannTyton 00089306065517
T18L0M4 HellermannTyton 00089306065654
CT8BK18-M 3M Electrical Products 00051128592816
L-8-18-0-M Catamount n/a
PLT2M-M0 Panduit n/a
17-M200B-M Qualtek n/a
WIT-18V-UVB-M Richco n/a
TYB2315MX Thomas & Betts 00786210885063

* All prices subject to change.

Begin Live Chat