LCDXN214AE - #2AWG 1/4"STD 2H 5/8"SPC Cu CMP Lug

Panduit

  • $7.73 (Each)
  • $7.73 (Each)

  • $154.69 (Per 20)

  • $773.47 (Per 100)
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
LCDXN214AE
Manufacturer
Panduit
Manufacturer's Part Number
LCDXN2-14A-E
Description
#2AWG 1/4"STD 2H 5/8"SPC Cu CMP Lug
Two-Hole, Flex Lug, Standard Barrel With Window, Narrow Tongue, #2 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983445899 / 0074983445899 / 00074983445899
Weight per unit
0.0399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.73 (Each)
Carton
$154.69 (Per 20)
Resources
Images
 
 
LCDXN214AE - Video
 
LCDXN214AE - Large Image
Other Links
 
 
LCDXN214AE - Other
 
LCDXN214AE - Other
Tech Bulletins
 
 
LCDXN214AE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
NA
Voltage Rating
NA
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
extra long description
PAN LCDXN2-14A-E Pan-Lug™ LCDXN2-14
Description
#2AWG 1/4"STD 2H 5/8"SPC CU CMP LUG
Product Type
Pan-Lug™ LCDXN2-14A-E Comp. Lug, Flex, Tin PLT Copper, Two .
Long Description
Two-hole, flex lug, standard barrel with window, narrow tongue, #2 AWG wire, 1/4 stud hole, .63 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
NA
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCDXN2-14A-E
GTIN
00074983445899
UPC
074983445899
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0399
Carton
20
Uses, Certifications, and Standards
Mounting
11/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCDXN214AE.
Jump To:

Cross Referenced

These items are similar to LCDXN214AE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAV2CL2NT14FX Burndy 00781810274217
LCDXN2-14A-E Panduit 00074983445899

* All prices subject to change.

Begin Live Chat