LCA638L - 6AWG 1HOLE Lug

Panduit

  • $1.30 (Each)
  • $1.30 (Each)

  • $64.77 (Per 50)

  • $129.54 (Per 100)
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
LCA638L
Manufacturer
Panduit
Manufacturer's Part Number
LCA638L
Description
6AWG 1HOLE Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.83 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900084 / 0074983900084 / 00074983900084
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$64.77 (Per 50)
Resources
Images
 
 
LCA638L - Video
 
LCA638L - Small Image
 
LCA638L - Large Image
 
LCA638L - Large Image
Tech Bulletins
 
 
LCA638L - Tech Bulletin
Other Links
 
 
LCA638L - Other
 
LCA638L - Other
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
Copper
Material, Color, and Finish
Insulation Color
Blue (Code)
Conductor Material
Copper
Color
Blue
Dimensions and Weight
Overall Length
1.83 in
Size
#6 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.83 in Overall Length, 35 kV, 1 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 1.83 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
6AWG 1HOLE LUG
extra long description
PAN LCA6-38-L Pan-Lug™ LCA6-38-L Co
Additional Information
Maximum Operating Temperature
+90 °C
Maximum Conductor Size
#6 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
package quantity
50 PK
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA638L
sub brand
Type LCA
GTIN
00074983900084
UPC
074983900084
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
50
Uses, Certifications, and Standards
Mounting
7/8
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA638L.
Jump To:

Similar Items

Similar items are close alternatives to LCA638L, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54136
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54136
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($134.26) ·
54136 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add
6 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA6CL4B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA6CL4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($316.00) ·
YA6CL4B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA638L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
328144 Amprobe n/a
YAL6CT38 Burndy 781810417591
YAV6CLTC38FX Burndy 781810022870
GL638 Greaves 00784491320037
CCL-6-38 ILSCO 783669031164
SS638 KLAUKE n/a
LCA6-38-L Panduit 74983900084
LCA638L Panduit 00074983900084
LCAS6-38-L Panduit 74983225248
LCAS638L Panduit n/a
BLU6S8 Penn-Union 785037231923
256-30695-282 Thomas & Betts 786210642857
25630695282 Thomas & Betts n/a
54136 Thomas & Betts 786210541365
54136BE Thomas & Betts 786209873866
CTL6-38 Thomas & Betts 783786131105
HL638 Thomas & Betts 783786731923
YA6CL4 Burndy n/a
VHCS638 Hubbell Power Systems n/a
BL638 NSi Industries n/a
LCA638 Panduit n/a
LCAS638 Panduit n/a
BLU 6S8 Penn-Union 00785037231923
CTL638 Thomas & Betts 00783786131105
S989219 Thomas & Betts n/a
YA6CL4BOX Burndy 00781810553107

* All prices subject to change.

Begin Live Chat