LCA4038X - 4/0AWG 1HOLE Lug

Panduit

  • $7.96 (Each)
  • $7.96 (Each)

  • $159.12 (Per 20)

  • $795.59 (Per 100)

Availability: Currently Out Of Stock
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
LCA4038X
Manufacturer
Panduit
Manufacturer's Part Number
LCA4/0-38-X
Description
4/0AWG 1HOLE Lug
The LCA4/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900404 / 0074983900404 / 00074983900404
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.96 (Each)
Carton
$7.96 (Each)
Standard Packaging
$159.12 (Per 20)
Resources
Images
 
 
LCA4038X - Video
 
LCA4038X - Small Image
 
LCA4038X - Small Image
 
LCA4038X - Large Image
 
LCA4038X - Large Image
Tech Bulletins
 
 
LCA4038X - Tech Bulletin
Other Links
 
 
LCA4038X - Other
 
LCA4038X - Other
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
Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Product Type
Lug
Description
4/0AWG 1HOLE LUG
Long Description
Lug, 0.123 lb
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Short Description
Lug, 1 Hole, #4/0 AWG
extra long description
PAN LCA4/0-38-X Pan-Lug™ LCA4/0-38-
Additional Information
Number of Holes
1
Stud Size
3/8
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA4/0-38-X
GTIN
00074983900404
UPC
074983900404
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.123 lb
Weight per each
0.123
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-1/4
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA4038X.
Jump To:

Similar Items

Similar items are close alternatives to LCA4038X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 4/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54112
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.92) ·
54112 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.99

Each

QTY:
Each
Add
4/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Interna...
  • Our Part #: YA28L4B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA28L4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.38) ·
YA28L4B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA4038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS12838 Burndy n/a
YA28L4-BOX Burndy 00781810554258
DPLS21138 DOSSERT n/a
GL-4038 Greaves 00784491320273
VHCS4/038 Hubbell Power Systems 00096359338673
LCA4/038X Panduit 00074983900404
LCAS4/038X Panduit 00074983225118
54112 Thomas & Betts 00786210541129
CTL40-38 Thomas & Betts 00783786131884
HL4/038 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat