LCA400126 - 400MCM 1HOLE Lug

Panduit

  • $8.24 (Each)
  • $8.24 (Each)

  • $49.45 (Per 6)

  • $98.90 (Per 12)

  • $824.14 (Per 100)
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
LCA400126
Manufacturer
Panduit
Manufacturer's Part Number
LCA400-12-6
Description
400MCM 1HOLE Lug
The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900596 / 0074983900596 / 00074983900596
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.24 (Each)
Carton
$49.45 (Per 6)
Standard Packaging
$98.90 (Per 12)
Resources
Images
 
 
LCA400126 - Video
 
LCA400126 - Small Image
 
LCA400126 - Large Image
Tech Bulletins
 
 
LCA400126 - Tech Bulletin
Other Links
 
 
LCA400126 - Other
 
LCA400126 - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
400 kcmil Code
Descriptions
Product Type
Pan-Lug™ LCA400-12-6 Comp. Lug, 400, Tin PLT Copper, STRT, O
Description
400MCM 1HOLE LUG
extra long description
PAN LCA400-12-6 Pan-Lug™ LCA400-12-
Long Description
The LCA400-12-6 Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA400-12-6
GTIN
00074983900596
UPC
074983900596
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
6
Package
12
Uses, Certifications, and Standards
Mounting
1-9/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA400126.
Jump To:

Similar Items

Similar items are close alternatives to LCA400126, though they may not be 100% alike.

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 400 Kcmil, ...
  • Our Part #: 54116
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54116
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($100.92) · 60 ($1,009.22) ·
54116 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA400126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31060 3M Electrical Products 00054007119784
VHCL-400-12 Anderson n/a
VHCL40012 Anderson n/a
YA32-L1 Burndy 781810505700
YA32N Burndy 00781810018903
HCS13212 Burndy n/a
YA32L1 Burndy 78181050570
GL-40048 Greaves 784491320341
L 40048 Greaves n/a
L-40048 Greaves 00784491411803
VHCS-400-12 Hubbell Power Systems 96359355397
YA32-L1 Hubbell Wiring Device-Kellems n/a
CSWS-400-12 ILSCO 783669644135
CLNS-400-12 ILSCO 00783669644104
CLWS-400-12 ILSCO 00783669644111
94090 Morris 00601986940900
94270 Morris 00601986942706
GL40048 NSi Industries 662381036179
L-40048 NSi Industries 00662381034168
LCA400-12-6 Panduit 00074983900596
LCB400-12-6 Panduit 00074983901593
BLU-040-S4 Penn-Union 785037233736
BBLU-040-S1 Penn-Union 00785037216562
BLU 040S4 Penn-Union 00785037233736
BLU040S4 Penn-Union 78503723373
326005 TE Connectivity n/a
326005-2 TE Connectivity n/a
405512 TE Connectivity n/a
54116 Thomas & Betts 786210541167
54116PF Thomas & Betts 786209884480
CTL400-12 Thomas & Betts 783786131938
CTL40012 Thomas & Betts 00783786131938
HL400-48 Thomas & Betts 00783786731725
54916BE Thomas & Betts 00786210898209
L400-48 Thomas & Betts 00783786739158

* All prices subject to change.

Begin Live Chat